Motion
14477
KleenGuard™ Safety Glasses - Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04797673
MFR #14477
List Price$6.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KleenGuard™ Safety Glasses - Clear Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04797673
MFR #14477

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$6.87/each for your price

Overview

Mfr description
14477 ENVISION: BLACK FRAME, CLEAR LENS

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Clear
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Size
    Universal
  • Temple Adjustment
    Adjustable Temples
  • Product Line
    V20 Envision
  • Metal Frame
    Non-Metal Frame
  • Temple Style
    Sport Grip
  • Frame Style
    Framed
  • UV Protection
    Provides UV Protection
  • Temple Color
    Black
  • Approval Listing Regulations
    ANSI Z87.1+
  • Weight
    0.1
  • Frame Color Family
    Black
  • Lens Color Family
    Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought