Motion
20525

ANSELL
20525

KleenGuard™ Safety Goggle - Transparent, Polycarbonate Lens, Black Frame/Temple, ANSI Z87.1, CSA Z94.3 Rating
Mi Item #04797679
MFR #20525
Price$22.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
20525

KleenGuard™ Safety Goggle - Transparent, Polycarbonate Lens, Black Frame/Temple, ANSI Z87.1, CSA Z94.3 Rating
Mi Item #04797679
MFR #20525

Mfr description
20525 WILDCAT: CLEAR ANTI-FOG LENS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.40/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1, CSA Z94.3
  • Fit
    Regular
  • Frame Color
    Black
  • Lens Coating
    Anti-Fog
  • Lens Color
    Transparent
  • Lens Material
    Polycarbonate
  • Product Line
    V80
  • Type
    Safety Goggles
  • UV Protection
    Provides UV Protection
  • Ventilation
    Indirect Vent
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)