Motion
25646

ANSELL
25646

KleenGuard™ Safety Glasses - Uncoated, Clear Lens, Transparent Frame/Temple Color, Universal Size
Mi Item #04797694
MFR #25646
Price$3.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
25646

KleenGuard™ Safety Glasses - Uncoated, Clear Lens, Transparent Frame/Temple Color, Universal Size
Mi Item #04797694
MFR #25646

Mfr description
25646 UNISPEC II: CLEAR UNCOATED LENS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.58/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    5.80 lbs

Details

  • Approval Listing Regulations
    ANSI Z87.1+
  • Fits Over Eyeglasses
    Fits Over Eyeglasses
  • Frame Color Family
    Clear
  • Frame Style
    Framed
  • Frame Temple Color
    Transparent
  • Lens Coating
    Uncoated
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Style
    Single
  • Metal Frame
    Non-Metal Frame
  • Product Line
    V10 Unispec
  • Specialty Features
    Side Shields
  • Temple Adjustment
    Non-Adjustable Temples
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)