Motion
16669
KleenGuard™ Safety Goggle - Transparent, Polycarbonate Lens, Green Frame/Temple, ANSI Z87.1 Rating
MI ITEM #04797700
MFR #16669
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KleenGuard™ Safety Goggle - Transparent, Polycarbonate Lens, Green Frame/Temple, ANSI Z87.1 Rating
MI ITEM #04797700
MFR #16669

Mfr description
16669 RESPIRATOR FIT: CLEAR VISICLEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1
  • Fit
    OTG
  • Frame Color
    Green
  • Lens Color
    Transparent
  • Lens Material
    Polycarbonate
  • Product Line
    V80
  • Protection Type
    Chemical Splash
  • Type
    Safety Goggles
  • UV Protection
    Provides UV Protection
  • Ventilation
    Indirect Vent

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)