Motion
22476

ANSELL
22476

KleenGuard™ Safety Glasses - Anti-Fog, Amber Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04797713
MFR #22476
Price$9.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
22476

KleenGuard™ Safety Glasses - Anti-Fog, Amber Lens, Black Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #04797713
MFR #22476

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.16/each

Specifications

Dimensions

  • Size
    Universal
  • Weight
    1.00 lbs

Details

  • Approval Listing Regulations
    ANSI Z87.1+, CSA Z94.3
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Includes
    Cord
  • Lens Coating
    Anti-Fog
  • Lens Color
    Amber
  • Lens Color Family
    Yellow
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Metal Frame
    Non-Metal Frame
  • Product Line
    V30 Nemesis
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Style
    Flexible
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection

Overview

Mfr description
22476 NEMESIS: BLACK FRAME, AMBER AF
  • Sporty, flexible, lightweight design
  • Soft-touch temples for added comfort
  • Single-lens wraparound protection
  • Every pair includes a neck cord
  • Meets ANSI Z87.1+ 2010 standards
  • Typical uses: Road work, construction sites, pulp-based manufacturing, utility line work, landscaping crews, transportation, oil and gas industries

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought