Motion
69252

ANSELL
69252

Kimtech Disposable Shoe Cover - Medium/Large Size, Blue Color, Fabric Material
Mi Item #04797771
MFR #69252
Price$322.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
69252

Kimtech Disposable Shoe Cover - Medium/Large Size, Blue Color, Fabric Material
Mi Item #04797771
MFR #69252

Mfr description
69252 KIMTECH CLEANROOM SHOE COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$322.32/each

Specifications

Dimensions

  • Size
    Medium/Large

Details

  • Color
    Blue
  • Footwear Type
    Shoe Cover
  • Material
    Fabric
  • Protection Features Applications
    Clean Room
  • UPC_NO
    0130680651692529
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)