Motion
69254

ANSELL
69254

Kimtech Disposable Shoe Cover - X-Large/2X-Large Size, Blue Color, Fabric Material
Mi Item #04797772
MFR #69254
Price$304.90/di
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
69254

Kimtech Disposable Shoe Cover - X-Large/2X-Large Size, Blue Color, Fabric Material
Mi Item #04797772
MFR #69254

Mfr description
69254 CLEANROOM SHOE COVER
  • 80 Per Dispenser
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$304.90/di

Specifications

Dimensions

  • Size
    X-Large/2X-Large

Details

  • Color
    Blue
  • Footwear Type
    Shoe Cover
  • Material
    Fabric
  • Protection Features Applications
    Clean Room
  • UPC_NO
    0130680651692543
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)