Motion
14502
Underneath Hard Hat Winter Hard Hat Liner - Flame Resistant Garment, Blue Color, Universal Size
Mi Item #04797779
MFR #14502
Price$13.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Underneath Hard Hat Winter Hard Hat Liner - Flame Resistant Garment, Blue Color, Universal Size
Mi Item #04797779
MFR #14502

Mfr description
WINTERLINER - 225 PLUS - BLUE, HEAD
  • Can be worn under caps and hats
  • Hook-and-loop fastener for a comfortable, close fit
  • Water-resistant material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.59/each

Specifications

Dimensions

  • Length
    Regular
  • Size
    Universal

Details

  • Color
    Blue
  • Flame Resistant
    Flame Resistant Garment
  • Lining Material
    Polyester
  • Material
    Nylon
  • Number Of Layers
    3
  • Product Line
    225 Plus
  • Product Type
    Hard Hat Winter Liners
  • Type
    Underneath Hard Hat
  • UPC_NO
    626053603069
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)