Motion
16765
Underneath Hard Hat Winter Hard Hat Liner - Flame Resistant Garment, Blue Color, Universal Size
Mi Item #04797780
MFR #16765
Price$19.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Underneath Hard Hat Winter Hard Hat Liner - Flame Resistant Garment, Blue Color, Universal Size
Mi Item #04797780
MFR #16765

Mfr description
WINDJAMMER IV - GRAY, HEAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.62/each

Specifications

Dimensions

  • Length
    Long Neck
  • Size
    Universal

Details

  • Color
    Blue
  • Flame Resistant
    Flame Resistant Garment
  • Lining Material
    Polyester
  • Material
    Nylon
  • Number Of Layers
    3
  • Product Line
    440 Max
  • Product Type
    Hard Hat Winter Liners
  • Type
    Underneath Hard Hat
  • UPC_NO
    626053603489
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)