Motion
14501
Over Hard Hat Full Face Protector Winter Hard Hat Liner - Flame Retardant Garment, Black Color, Universal Size
Mi Item #04797974
MFR #14501
Price$29.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Over Hard Hat Full Face Protector Winter Hard Hat Liner - Flame Retardant Garment, Black Color, Universal Size
Mi Item #04797974
MFR #14501

Mfr description
WINTERLINER - 400 ULTRA - BLUE,
  • Full head and neck coverage with extra-long nape and wraparound collar
  • 100% cotton, denim exterior
  • Thick, sherpa lining for maximum warmth
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.97/each

Specifications

Dimensions

  • Length
    Long Neck
  • Size
    Universal

Details

  • Color
    Black
  • Flame Resistant
    Flame Retardant Garment
  • Lining Material
    Polyester
  • Material
    Cotton
  • Product Line
    400
  • Product Type
    Hard Hat Winter Liners
  • Type
    Over Hard Hat Full Face Protector
  • UPC_NO
    626053603052
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)