Motion
14503
Over Hard Hat Full Face Protector Winter Hard Hat Liner - Flame Retardant Garment, Blue Color, Universal Size
Mi Item #04797975
MFR #14503
Price$20.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Over Hard Hat Full Face Protector Winter Hard Hat Liner - Flame Retardant Garment, Blue Color, Universal Size
Mi Item #04797975
MFR #14503

Mfr description
WINTER LINER FOR HARD HATS, BLUE & RED
  • Thinsulate inner panels and red heavyweight fleece lining
  • Full head and neck coverage with extra-wide wrapped collar
  • Shoulder-length heavy-weight fleece liner can be tucked into jacket
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.30/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Color
    Blue
  • Flame Resistant
    Flame Retardant Garment
  • Lining Color
    Red
  • Lining Material
    Polyester
  • Material
    Cotton
  • Package Quantity
    3
  • Product Line
    305 TSL
  • Product Type
    Hard Hat Winter Liners
  • Type
    Over Hard Hat Full Face Protector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)