Motion
14499
Over Hard Hat Ear Band Winter Hard Hat Liner - Flame Resistant Garment, Flame Retardant Garment, Blue Color, Universal Size
Mi Item #04797977
MFR #14499
Price$32.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Over Hard Hat Ear Band Winter Hard Hat Liner - Flame Resistant Garment, Flame Retardant Garment, Blue Color, Universal Size
Mi Item #04797977
MFR #14499

Mfr description
WINTERLINER - 325 ULTRA - BLUE,
  • Detachable bottom section is double layered, heavy knit spun polyester
  • Top section is flame retardant treated; bottom section does not support combustion
  • Red heavyweight fleece inner lining of top section
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.06/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Color
    Blue
  • Flame Resistant
    Flame Resistant Garment, Flame Retardant Garment
  • Lining Color
    Red
  • Lining Material
    Polyester
  • Material
    Cotton, Nylon
  • Number Of Layers
    2
  • Product Line
    325 Ultra
  • Product Type
    Hard Hat Winter Liners
  • Type
    Over Hard Hat Ear Band
  • UPC_NO
    626053603045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)