Motion
16750
Hard Hat Sweatband - Cotton Material, Color: Blue, Cooling Method: Perspiration Absorber
Mi Item #04797995
MFR #16750
Price$5.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat Sweatband - Cotton Material, Color: Blue, Cooling Method: Perspiration Absorber
Mi Item #04797995
MFR #16750

Mfr description
DRYBROW SWEATBAND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.33/each

Specifications

Details

  • Color
    Blue
  • Cooling Method
    Perspiration Absorber
  • Material
    Cotton
  • Product Line
    Drybrow
  • Product Type
    Hard Hat Cooling Liners, Inserts & Neck Shades
  • Type
    Sweatband
  • UPC_NO
    626053603434
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)