Motion
14494
Hard Hat Windgard - Hard Hat Compatibility: Fist Over Most Safety Caps & Full-Brim Style, Polyester Material
MI ITEM #04798001
MFR #14494
List Price$11.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat Windgard - Hard Hat Compatibility: Fist Over Most Safety Caps & Full-Brim Style, Polyester Material
MI ITEM #04798001
MFR #14494

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.00/each for your price

Overview

Mfr description
WINDGUARD - HH ACCESSORY NAVY
  • Snug fitting cap style fits over most partial brim hard hats
  • Keeps wind out, traps warmth, and prevents moisture build-up
  • Made of flame-resistant polyester
  • Available in bright colors to help stand out in the workplace 14494:AA-7, Navy Blue

Specifications

  • Additional Details
    Flame Resistant
  • Type
    Windgard
  • Hard Hat Compatibility
    Fist Over Most Safety Caps & Full-Brim Style
  • Color
    Blue
  • Material
    Polyester
  • UPC_NO
    626053603939

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text