Motion
14504
Underneath Hard Hat Winter Hard Hat Liner - Flame Resistant Garment, White Color, Universal Size
Mi Item #04798003
MFR #14504
Price$72.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Underneath Hard Hat Winter Hard Hat Liner - Flame Resistant Garment, White Color, Universal Size
Mi Item #04798003
MFR #14504

Mfr description
WINTERLINER - NOMEX - WHITE, HEAD/NECK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.20/each

Specifications

Dimensions

  • Length
    Regular
  • Size
    Universal

Details

  • Color
    White
  • Flame Resistant
    Flame Resistant Garment
  • Material
    Nomex
  • Number Of Layers
    2
  • Product Type
    Hard Hat Winter Liners
  • Type
    Underneath Hard Hat
  • UPC_NO
    626053603083
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)