Motion
14496
Hard Hat Windgard - Hard Hat Compatibility: Fist Over Most Safety Caps & Full-Brim Style, Polyester Material
Mi Item #04798005
MFR #14496
Price$8.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat Windgard - Hard Hat Compatibility: Fist Over Most Safety Caps & Full-Brim Style, Polyester Material
Mi Item #04798005
MFR #14496

Mfr description
WINDGUARD - HH ACCESSORY RED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.67/each

Specifications

Details

  • Additional Details
    Flame Resistant
  • Color
    Red
  • Hard Hat Compatibility
    Fist Over Most Safety Caps & Full-Brim Style
  • Material
    Polyester
  • Type
    Windgard
  • UPC_NO
    626053603021
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)