Motion
88800

ANSELL
88800

Kimtech Pure Clean Room Coverall - Small
MI ITEM #04798015
MFR #88800
List Price$45.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
88800

Kimtech Pure Clean Room Coverall - Small
MI ITEM #04798015
MFR #88800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.53/each for your price

Overview

Mfr description
88800 KIMTECH PURE A5 STERILE CLEANROOM

Specifications

  • Garment Use
    Clean Room
  • Additional Details
    Sterile
  • Size
    Small
  • Product Line
    A5
  • Color
    White
  • Cuff Style
    Take-Up Snaps
  • Ankle Style
    Take-Up Snaps
  • Hood Included
    No
  • Flame Resistance
    Not a Flame Resistant/Retardant Garment
  • Material
    Polypropylene
  • Number Of Pockets
    0
  • Seam Type
    Bound
  • High Visibility
    No
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Approval Listing Regulations
    16 CFR 1610, AATCC 127, ASTM D5034, ASTM D5733, ASTM D6701, ASTM D737, ASTM F2100, ASTM F2299, IEST-RP-CC003.3, ISO Class 5, IST 100.2, IST 70.1
  • Product Type
    Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text