Motion
88850

ANSELL
88850

Kimtech Disposable Boot Cover - Universal Size, White Color, Polypropylene Material
Mi Item #04798031
MFR #88850
Price$14.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
88850

Kimtech Disposable Boot Cover - Universal Size, White Color, Polypropylene Material
Mi Item #04798031
MFR #88850

Mfr description
88850 KIMTECH PURE A5 CLEAN PROCESSED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.93/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Color
    White
  • Footwear Type
    Boot Cover
  • Material
    Polypropylene
  • Product Line
    A5
  • Protection Features Applications
    Clean Room
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)