Motion
12919

ANSELL
12919

Kimtech Disposable Boot Cover - X-Large/2X-Large Size, White Color, Polypropylene Material
MI ITEM #04798032
MFR #12919
List Price$14.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
12919

Kimtech Disposable Boot Cover - X-Large/2X-Large Size, White Color, Polypropylene Material
MI ITEM #04798032
MFR #12919

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.64/each for your price

Overview

Mfr description
12919 KIMTECH PURE A5 CLEAN PROCESSED B

Specifications

  • Footwear Type
    Boot Cover
  • Size
    X-Large/2X-Large
  • Color
    White
  • Material
    Polypropylene
  • Protection Features Applications
    Clean Room
  • Product Line
    A5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought