Motion
12920

ANSELL
12920

Kimtech Disposable Boot Cover - X-Large/2X-Large Size, White Color, Polypropylene Material
MI ITEM #04798033
MFR #12920
Price$14.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
12920

Kimtech Disposable Boot Cover - X-Large/2X-Large Size, White Color, Polypropylene Material
MI ITEM #04798033
MFR #12920

Mfr description
12920 KIMTECH PURE A5 STERILE BOOTS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.34/each

Specifications

Dimensions

  • Size
    X-Large/2X-Large

Details

  • Color
    White
  • Footwear Type
    Boot Cover
  • Material
    Polypropylene
  • Product Line
    A5
  • Protection Features Applications
    Clean Room

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)