Motion
88808

ANSELL
88808

Kimtech Disposable Boot Cover - Universal Size, White Color, Polypropylene Material
MI ITEM #04798035
MFR #88808
List Price$18.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
88808

Kimtech Disposable Boot Cover - Universal Size, White Color, Polypropylene Material
MI ITEM #04798035
MFR #88808

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.32/each for your price

Overview

Mfr description
88808 KIMTECH PURE A5 STERILE BOOT

Specifications

  • Footwear Type
    Boot Cover
  • Size
    Universal
  • Color
    White
  • Material
    Polypropylene
  • Protection Features Applications
    Clean Room
  • Height
    19-1/2 in
  • Product Line
    A5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text