Motion
09818

ANSELL
09818

KleenGuard Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Polyethylene/Polypropylene Material, Zipper Front Closure, Yellow, 5X-Large
MI ITEM #04798039
MFR #09818
Your Price$24.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
09818

KleenGuard Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Polyethylene/Polypropylene Material, Zipper Front Closure, Yellow, 5X-Large
MI ITEM #04798039
MFR #09818

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$24.15/each(List $33.81)

Overview

Mfr description
09818 KLEENGUARD A70 CHEMICAL SPRAY PRO

Specifications

  • Garment Use
    Chemical
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Size
    5X-Large
  • Product Line
    A70
  • Color
    Yellow
  • High Visibility
    Not a High Visibility Garment
  • Cuff Style
    Elastic
  • Ankle Style
    Elastic
  • Hood Included
    Yes
  • Flame Resistance
    Not a Flame Resistant Garment
  • Closure Type
    Zipper Front
  • Seam Type
    Bound
  • Material
    Polyethylene/Polypropylene
  • Number Of Pockets
    0
  • Approval Listing Regulations
    ASTM D5034, ASTM F1001, ASTM F1670, ASTM F1671, ASTM F739, ASTM F903, CPSC 1610, INDA IST 100.2, ISO 13938-1, NFPA 99
  • Additional Details
    Liquid Resistant
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought