Motion
09830

ANSELL
09830

KleenGuard Disposable Smock - Polypropylene Material, Tie, Elastic Wrists, Yellow Color
MI ITEM #04798040
MFR #09830
List Price$15.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
09830

KleenGuard Disposable Smock - Polypropylene Material, Tie, Elastic Wrists, Yellow Color
MI ITEM #04798040
MFR #09830

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.45/each for your price

Overview

Mfr description
09830 KLEENGUARD A70 CHEMICAL SPRAY PRO

Specifications

  • Garment Type
    Smock
  • Garment Use
    General Purpose
  • Resistance
    Body Fluids, Dry Particulates, Liquid Sprays
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Wrist Closure
    Elastic Wrists
  • Front Closure
    Tie
  • Material
    Polypropylene
  • Color
    Yellow
  • Number Of Pockets
    0
  • Product Line
    A70
  • Approval Listing Regulations
    ASTM D5034, ASTM F1670, ASTM F1671, ASTM F739, ASTM F903, CPSC 1610, ISO 13938-1, IST 100.2, NFPA 99
  • Additional Details
    Liquid Resistant
  • Product Type
    Disposable Lab Coats & Smocks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought