Motion
23610

ANSELL
23610

KleenGuard Disposable Sleeves - General Purpose, Material: Polypropylene, White
Mi Item #04798041
MFR #23610
Price$15.68/bg
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
23610

KleenGuard Disposable Sleeves - General Purpose, Material: Polypropylene, White
Mi Item #04798041
MFR #23610

Mfr description
23610 KLEENGUARD A10 BREATHEABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.68/bg

Specifications

Dimensions

  • Length
    18 in

Details

  • Additional Details
    Lightweight
  • Approval Listing Regulations
    ANSI/ISEA 101-1996
  • Closure Type
    Elastic Opening at Both Ends
  • Color
    White
  • Garment Type
    General Purpose
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Polypropylene
  • Product Line
    A10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)