Specifications
Dimensions
- SizeUniversal
Details
- ColorWhite
- Footwear TypeShoe Cover
- Product LineA40
- Protection Features ApplicationsAnti-Static
- Standards MetNEPA 99
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)