Specifications
Dimensions
- Diameter (Inch)24 in
Details
- ColorWhite
- MaterialRayon
- Product LineKleenGuard
- Product TypeHairnets & Bouffant Caps
- TypeBouffant Cap
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)