Overview
Mfr description
WELDING HELMET PASSIVE - REPLACEMENT
Specifications
- TypeFilter
- Window Dimensions4-1/2 x 5-1/4 in
- Product LineProfessional
- Lens Shade10
- Window MaterialPolycarbonate
- Window Height4-1/2 in
- Window Width5-1/4 in
- UPC_NO626053604288
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data