Overview
Mfr description
WELDING HELMET PASSIVE - REPLACEMENT
Specifications
- TypeFilter
- Window Dimensions2 x 4-1/4 in
- Product LineProfessional
- Lens Shade11
- Window MaterialPolycarbonate
- Window Height2 in
- Window Width4-1/4 in
- UPC_NO626053604318
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data