Motion
14754
KleenGuard Layout Welding Wrap-A-Round - For Use With: 4" to 12" Pipe Diameter, 5" x 7 ft (Size), Pipe
Mi Item #04798111
MFR #14754
Price$41.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KleenGuard Layout Welding Wrap-A-Round - For Use With: 4" to 12" Pipe Diameter, 5" x 7 ft (Size), Pipe
Mi Item #04798111
MFR #14754

Mfr description
WRAP-A-ROUND XL 4" - 12" PIPE BLACK
  • Economical tool for marking straight lines around pipe or for use of a straight edge
  • Flexible gasket material provides good resistance to heat and cold
  • Asbestos-free black material used for high temperature applications up to 350°F (available in gray material which is resistant to 550°F)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.07/each

Specifications

Details

  • For Use With
    4" to 12" Pipe Diameter, 5" x 7 ft (Size), Pipe
  • ManufacturerName (description attribute)
    Jackson Safety Products
  • Type
    Welding Wrap-A-Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)