Motion
14756
KleenGuard Layout Welding Wrap-A-Round - For Use With: 5" x 9 ft (Size), 6" to 16" Pipe Diameter, Pipe
Mi Item #04798112
MFR #14756
Price$58.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KleenGuard Layout Welding Wrap-A-Round - For Use With: 5" x 9 ft (Size), 6" to 16" Pipe Diameter, Pipe
Mi Item #04798112
MFR #14756

Mfr description
WRAP-A-ROUND XXL 6" - 16" PIPE BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.50/each

Specifications

Details

  • For Use With
    5" x 9 ft (Size), 6" to 16" Pipe Diameter, Pipe
  • ManufacturerName (description attribute)
    Jackson Safety Products
  • Type
    Welding Wrap-A-Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)