Motion
14763
KleenGuard Layout Welding Wrap-A-Round - For Use With: 3" to 6" Pipe Diameter, 3.88" x 4 ft (Size), Pipe
MI ITEM #04798116
MFR #14763
Price$28.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KleenGuard Layout Welding Wrap-A-Round - For Use With: 3" to 6" Pipe Diameter, 3.88" x 4 ft (Size), Pipe
MI ITEM #04798116
MFR #14763

Mfr description
WRAP-A-ROUND MED 3" - 6" PIPE GRAY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.28/each

Specifications

Details

  • For Use With
    3" to 6" Pipe Diameter, 3.88" x 4 ft (Size), Pipe
  • ManufacturerName (description attribute)
    Jackson Safety Products
  • Type
    Welding Wrap-A-Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)