Motion
16054
Welding Helmet Magnifier Plate - Professional, Transparent Lens Color
MI ITEM #04798153
MFR #16054
List Price$16.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Helmet Magnifier Plate - Professional, Transparent Lens Color
MI ITEM #04798153
MFR #16054

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.11/each for your price

Overview

Mfr description
16054 COVER LENSES AND FILTER PLATES: FO

Specifications

  • Type
    Magnifier Plate
  • Window Dimensions
    2 x 4 in
  • Product Line
    Professional
  • Window Height
    2 in
  • Window Width
    4 in
  • Lens Color
    Transparent
  • Diopter Lens
    1.25
  • UPC_NO
    626053605056

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text