Motion
16622
Welding Helmet Auto-Darkening Lens - W60, 9 to 13 Lens Shade, Red Lens Color
MI ITEM #04798164
MFR #16622
Price$914.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Helmet Auto-Darkening Lens - W60, 9 to 13 Lens Shade, Red Lens Color
MI ITEM #04798164
MFR #16622

Mfr description
WELDING ADF - NEXGEN - VARIABLE 9-13
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$914.08/each

Specifications

Dimensions

  • Window Dimensions
    4.53 x 5.3 in
  • Window Height
    4.53 in
  • Window Width
    5.3 in

Details

  • Approval Listing Regulations
    ANSI Z87.1, CSA
  • Lens Color
    Red
  • Lens Shade
    9 to 13
  • Product Line
    W60
  • Type
    Auto-Darkening Lens
  • UPC_NO
    626053605148

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)