1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JACKSON SAFETY(SUREWERX)
22603
Welding Helmet Auto-Darkening Lens - W40, 9 to 13 Lens Shade
MI ITEM #
04798181
MFR #
22603
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Welding Equipment
Welding Safety
Welding Helmets and Accessories
Welding Helmet Lenses and Plates
JACKSON SAFETY(SUREWERX) 22603
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JACKSON SAFETY(SUREWERX)
22603
Welding Helmet Auto-Darkening Lens - W40, 9 to 13 Lens Shade
MI ITEM #
04798181
MFR #
22603
Mfr description
WELDING ADF - NITRO REPLACEMENT LENS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Weight
0.30 lbs, 0.3
Window Dimensions
4.33 x 3.54 in
Window Height
4.33 in
Window Width
3.54 in
Details
Approval Listing Regulations
ANSI Z87.1, CSA
Lens Shade
9 to 13
Product Line
W40
Type
Auto-Darkening Lens
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items