Motion
22606
Welding Helmet Auto-Darkening Lens - W60, 9 to 13 Lens Shade
MI ITEM #04798182
MFR #22606
Your Price$28.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Helmet Auto-Darkening Lens - W60, 9 to 13 Lens Shade
MI ITEM #04798182
MFR #22606

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28.78/each(List $33.10)

Overview

Mfr description
WELDING ADF - NEXGEN REPLACEMENT LENS

Specifications

  • Type
    Auto-Darkening Lens
  • Window Dimensions
    4.53 x 5.3 in
  • Product Line
    W60
  • Lens Shade
    9 to 13
  • Window Height
    4.53 in
  • Window Width
    5.3 in
  • Approval Listing Regulations
    ANSI Z87.1, CSA
  • UPC_NO
    626053605247

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text