Specifications
Dimensions
- Window Height4-1/2 in
- Window Width5-1/2 in
Details
- Approval Listing RegulationsANSI Z87.1, CE, CSA
- Helmet ColorBlack
- Helmet GraphicsNone
- Lens Shade10
- Lens TypeAuto-Darkening
- Product LineW10
- TypeWelding Helmet
- UPC_NO626053606343
- Window TypeFixed Front
Help us improve this product