Specifications
Dimensions
- Supported Conductor Sizes1/0 AWG, 2/0 AWG
Details
- Cable ConnectionSingle Dome-Nose
- Package Quantity2
- TypeCable Connector
- UPC_NO626053604554
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)