Motion
15121
JACKSON SAFETY W10 HSL 1 Passive Welding Helmet Bulk
MI ITEM #04798250
MFR #15121
List Price$80.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JACKSON SAFETY W10 HSL 1 Passive Welding Helmet Bulk
MI ITEM #04798250
MFR #15121

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.07/each for your price

Overview

Mfr description
WELDING HELMET PASSIVE - HSL1 2" X

Specifications

  • Type
    Welding Helmet
  • Window Type
    Fixed Front
  • Helmet Color
    Black
  • Helmet Graphics
    None
  • Product Line
    W10
  • Window Height
    2 in
  • Window Width
    4-1/2 in
  • Approval Listing Regulations
    ANSI Z87.1, CE, CSA
  • Lens Type
    Fixed Shade
  • Lens Shade
    10
  • UPC_NO
    626053606763

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text