Specifications
Dimensions
- Supported Conductor Sizes3/0 to 4/0 AWG
Details
- Cable ConnectionDouble Dome-Nose
- Package Quantity2
- TypeCable Connector
- UPC_NO626053604622
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)