Overview
Mfr description
WELDING ACCESSORY - QUICK-TRIK QNB2BP
Specifications
- TypeCable Connector
- Supported Conductor Sizes1/0 AWG, 2/0 AWG, 3/0 AWG
- Cable ConnectionDouble Dome-Nose
- Package Quantity2
- UPC_NO626053604615
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data