Motion
14679
Welding Electrode Electrode Holder - Electrode Capacity 3/16 in, 250 A Amperage
MI ITEM #04798265
MFR #14679
Price$53.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Electrode Electrode Holder - Electrode Capacity 3/16 in, 250 A Amperage
MI ITEM #04798265
MFR #14679

Mfr description
14679 WELDING ELECTRODE HOLDER JH1
  • 250 Amperes
  • 3/16" electrode capacity
  • #4 through 1/O cable capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.09/each

Specifications

Details

  • Amperage
    250 A
  • Cable Capacity
    4 to 1/0 AWG
  • Electrode Capacity
    3/16 in
  • Material
    Copper Alloy
  • Part Number Compatibility
    JH-1
  • Type
    Electrode Holder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)