Motion
14680
Welding Electrode Electrode Holder - Electrode Capacity 1/4 in, 300 A Amperage
Mi Item #04798266
MFR #14680
Price$65.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Electrode Electrode Holder - Electrode Capacity 1/4 in, 300 A Amperage
Mi Item #04798266
MFR #14680

Mfr description
WELDING ELECTRODE HOLDER AWC COPPER
  • These electrode holders feature: integrated slots for convenient angled holding, fully insulated pivots and springs for maximum dielectric integrity, large dome screw cable connector for near unbreakable connection, copper wrap to ensure maximum conductivity, integral grooves allow for efficient heat dissipation, extended handle with integral ribs act as a cable support system
  • Maximum amperage: 300
  • Electrode capacity: 1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.80/each

Specifications

Details

  • Amperage
    300 A
  • Cable Capacity
    4 to 2/0 AWG
  • Electrode Capacity
    1/4 in
  • Material
    Copper Alloy
  • Part Number Compatibility
    AW-C
  • Type
    Electrode Holder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)