Motion
EE1602NFX2

LIFT-ALL
EE1602NFX2

2" X 2' E/E 1-PLY FLAT EYES WEBMASTER 1200 NYLON WEB SLING MADE WITH 9" EYES AND 6" STITCH PATTERN
MI ITEM #04798316
MFR #EE1602NFX2
List Price$14.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EE1602NFX2

2" X 2' E/E 1-PLY FLAT EYES WEBMASTER 1200 NYLON WEB SLING MADE WITH 9" EYES AND 6" STITCH PATTERN
MI ITEM #04798316
MFR #EE1602NFX2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.85/each for your price

Overview

Mfr description
EE1602NFX2 SLING
  • Nylon web stretches more, which helps avoid shock loading
  • Red core warning yarns aid inspection process.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Yellow treatment resistants abrasion.

Specifications

  • Color
    YELLOW
  • Choker Capacity
    1900 lbs
  • Manufacturer Upc Number
    697886277178
  • UPC_NO
    697886277178
  • Material
    NYLON
  • Country of Origin
    US
  • Nominal Break Strength
    2400 lbs
  • Safety Bulletin
    Web Sling Safety Bulletin
  • Sling Length
    2 ft
  • Vertical Capacity 90
    2400 lbs
  • Warranty
    Warranty
  • Weight
    0.462 lbs
  • Width
    2 in
  • Ultimate Break Strength Or Proof Tst
    4800 lbs
  • Plies
    1
  • Suggested Addition
    4FQSP
  • Product Class
    19

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text