Overview
Mfr description
CQS-D020 CLEVIS
- CQS mounting brackets
- Applicable to 12, 16, 20, 25mm bores
Specifications
- Country of OriginJP
- Cylinder SeriesCQS
- Manufacturer Catalog
- Mounting TypeDouble Clevis
- Cylinder Size20 mm
- Manufacturer Product Page
- SeriesCQS
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data