Motion
3201718
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.744" Max Drill Dia, 2.13" Max Drilling Depth, Weldon Flat Shank
MI ITEM #04798613
MFR #3201718
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.744" Max Drill Dia, 2.13" Max Drilling Depth, Weldon Flat Shank
MI ITEM #04798613
MFR #3201718

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3201718 DCN 0709-216-100A-3D

Specifications

  • Drill Type
    Indexable-Insert Drill
  • Maximum Drill Diameter
    0.744 in
  • Maximum Drilling Depth
    2.13 in
  • Shank Type
    Weldon Flat
  • Insert Style
    DCN A-3D
  • Shank Diameter
    1 in
  • Straight Or Spiral Flute
    Spiral
  • Coolant Delivery
    Internal
  • Overall Length
    5.45 in
  • Flute Length
    3-1/4 in
  • Minimum Drill Diameter
    0.709 in
  • Flanged Shank
    Flanged Shank
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Series
    Sumocham

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text