Motion
5506641
ICP-Series Replaceable Drill Tip, Insert Style: ICP, Maximum Drill Diameter: 0.728", Material: Carbide
Mi Item #04798642
MFR #5506641
Price$322.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ICP-Series Replaceable Drill Tip, Insert Style: ICP, Maximum Drill Diameter: 0.728", Material: Carbide
Mi Item #04798642
MFR #5506641

Mfr description
5506641 ICP 0728 IC908
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$322.38/each

Specifications

Dimensions

  • Length
    0.413 in
  • Maximum Drill Diameter
    0.728 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    TiN/TiAlN
  • Full Insert Style Code
    ICP 0728
  • Insert Style
    ICP
  • Manufacturer Grade
    IC908
  • Material
    Carbide
  • Material Grade
    Submicron
  • Point Angle
    140 °
  • Series
    ICP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)