Motion
7000CG/GNP4

NTN
7000CG/GNP4

Angular Contact Bearing - 10 mm Bore, 26 mm OD, 8 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
MI ITEM #04798650
MFR #7000CG/GNP4
Price$407.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7000CG/GNP4

Angular Contact Bearing - 10 mm Bore, 26 mm OD, 8 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
MI ITEM #04798650
MFR #7000CG/GNP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$407.54/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.3 mm
  • Inner Ring Width
    0.3150 in, 8.000 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    8 mm
  • Precision Rating
    ISO Class 4
  • Weight
    0.04 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    One
  • Description
    7000CG/GNP4
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359425598
  • Max Rpm
    46000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    4900 N
  • Radial Static Load Capacity
    2200 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359425598

Overview

Mfr description
7000CG/GNP4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought