1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KWS MANUFACTURING COMPANY
CS33B
Screw Conveyor Part - 19 in Length
MI ITEM #
04798681
MFR #
CS33B
Price
$263.53
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Screw Conveyor Components
Screw Conveyor Parts and Accessories
KWS MANUFACTURING COMPANY CS33B
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KWS MANUFACTURING COMPANY
CS33B
Screw Conveyor Part - 19 in Length
MI ITEM #
04798681
MFR #
CS33B
Mfr description
CS33BCOUPLING SHAFT 3" 3 BOLT SHAFT
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$263
.53
/each
Add to Cart
Specifications
Dimensions
Compatible Shaft Diameter
3 in
Coupling Diameter
3 in
Overall Length
19 in
Details
Material
Steel
Part Type
Coupling Shaft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items