Motion
ES33B
Screw Conveyor Part - 17 in Length
Mi Item #04798689
MFR #ES33B
Price$263.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 17 in Length
Mi Item #04798689
MFR #ES33B

Mfr description
ES33B 3X17-1/2 3 BOLT END SHAFT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$263.53/each

Specifications

Dimensions

  • Compatible Shaft Diameter
    3 in
  • Coupling Diameter
    3 in
  • Overall Length
    17 in

Details

  • Material
    Carbon Steel
  • Part Type
    End Shaft
  • Seal Type
    Waste Pack
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)