Motion
HRS012-AN-10
HRS012-AN-10
MI ITEM #04798705
MFR #HRS012-AN-10
List Price$4,404.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HRS012-AN-10
MI ITEM #04798705
MFR #HRS012-AN-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,404.10/each for your price

Overview

Mfr description
HRS012-AN-10 CHILLER
  • Cooling capacities: 1.3 kW, 1.7 kW (at 60Hz)
  • Temperature range setting: 5 to 40°C
  • Temperature stability: ±0.1°C
  • Power supply requirement: single phase 100 VAC, 50/60Hz or 115 VAC, 60Hz
  • Standards: CE, UL, RoHS
  • Circulating fluid: Tap water or 15% ethylene glycol, 30% Dowcal„¢100, ControXic 1642, Hexid A4, Coolflow IGE, NALCO®CCL105
  • SMC recommends Bypass Piping Set HRS-BP001 for Models HRS-012, HRS018, HRS024, HRS030

Specifications

  • Maximum Flow Rate
    1.02 cfm
  • Port Size
    1/2 NPT
  • Voltage / Hz
    100 V ac / 50/60 Hz, 115 V ac / 60 Hz
  • Fluid Comp
    Air
  • Standards Met
    CE, MET, UL
  • Maximum Operating Pressure
    +0.18 Mpa2
  • Material
    Alumina Ceramic, Bronze, Carbon, Copper, EPDM, Fluoroelastomer, POM, PVC, Polyethylene, Polypropylene, Stainless Steel, Synthetic Rubber
  • Operating Temperature Range
    +5 to +40 °C
  • Thread Standard
    NPT
  • Overall Length
    521 mm
  • Overall Height
    650 mm
  • Overall Width
    377 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text